PVC, Black/Yellow, 2 inch (48mm) W., 6 mil Thickness, 24 PK
- Mfr # WOD VSWT186-02000-24-18-BY
- Zoro # G315068723
Key Features
Specifications
Details
- MFR #
- WOD VSWT186-02000-24-18-BY
- Zoro #
- G315068723
- UPC #
- -
- Country of Origin
- China
- Material
- PVC
- Safety Tape Color
- Black/Yellow
- Adhesive
- Rubber
Dimensions
- Width
- 2 inch (48mm)
- Thickness
- 6 mil
- Safety Glasses Size
- 2 inch
Description
WOD VSWT186 is a Hazard Striped Safety Warning Tape designed for marking of hazardous areas and emergency exits to control a temporary crowd, indicate construction area warning, directing foot and vehicle traffic. This conformable soft PVC vinyl tape does not corrode copper, brass, steel, or aluminum metals and is suitable for lane marking, floor marking, and safety coding to comply with OSHA requirements per paragraph 1910.144 of the Federal Register.
The pressure sensitive rubber based adhesive and high quality vinyl used in this Safety Warning Tape makes it durable and resistant to weather and humidity. The high visibility make it a great choice for conveying an excellent visual awareness.
Tape is Available in 5 OSHA Colors
Black/Yellow - Red/White - Black/White - Green/White - *Magenta/Yellow
*Magenta/Yellow STOCKED in 36 yd. lengths only.
Product Applications
- Lane marking (i.e. school gym floors all kind)
- Identify hazardous or restricted areas
- Marking tape for product during manufacturing process
- Decorating
Technical Properties
- Adhesive: Synthetic Rubber How are adhesives different?
- Carrier/Backing: Polyvinyl chloride (PVC) film
- Thickness: 6 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 13.7 ounces per inch (to stainless steel test panel)
- Tensile Strength: 15 pounds per inch (longitudinal)
- Service/Operating Temperature: 14°F to 176°F
- Elongation: 210%
- Specification Met: OSHA 1910.144
- Core: 3" Diameter
Additional Information
Colors and Typical Meaning:
- Black/yellow = Physical Hazard / Caution.
- Red / white = Fire Equipment / First Aid
- Black/white = Traffic / Housekeeping
- Green/white = Decorative Identification
- Magenta/yellow = Radiation Hazard
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.