PVC, Black/Yellow, 2 inch (48mm) W., 7 mil Thickness, 24 PK
- Mfr # WOD VSWT187-02000-24-18-BY
- Zoro # G315070023
Key Features
Specifications
Product Information
- MFR #
- WOD VSWT187-02000-24-18-BY
- Zoro #
- G315070023
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 inch (48mm)
- Thickness
- 7 mil
- Safety Glasses Size
- 2 inch
Details
- Material
- PVC
- Safety Tape Color
- Black/Yellow
- Adhesive
- Rubber
Description
WOD VSWT187 is a Hazard Striped Safety Warning Tape designed for marking of hazardous areas and emergency exits to control a temporary crowd, indicate construction area warning, directing foot and vehicle traffic. This conformable soft PVC vinyl tape does not corrode copper, brass, steel, or aluminum metals and is suitable for lane marking, floor marking, and safety coding to comply with OSHA requirements per paragraph 1910.144 of the Federal Register.
The pressure sensitive rubber based adhesive and high quality vinyl used in this Safety Warning Tape makes it durable and resistant to weather and humidity. The high visibility make it a great choice for conveying an excellent visual awareness.
Tape is Available in 5 OSHA Colors
Black/Yellow - Red/White - Black/White - Green/White
Product Applications
- Lane marking (i.e. school gym floors all kind)
- Identify hazardous or restricted areas
- Marking tape for product during manufacturing process
- Decorating
Technical Properties
- Adhesive: Synthetic Rubber How are adhesives different?
- Carrier/Backing: Polyvinyl chloride (PVC) film
- Thickness: 6 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 13.7 ounces per inch (to stainless steel test panel)
- Tensile Strength: 15 pounds per inch (longitudinal)
- Service/Operating Temperature: 14°F to 176°F
- Elongation: 210%
- Specification Met: OSHA 1910.144
- Core: 3" Diameter
Additional Information
Colors and Typical Meaning:
- Black/yellow = Physical Hazard / Caution.
- Red / white = Fire Equipment / First Aid
- Black/white = Traffic / Housekeeping
- Green/white = Decorative Identification
Alternative to: 3M 5700 and 5702; Achem 41N; Shurtape VP415.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.