PVC, Clear, 1/4 inch (6mm) W., 6 mil Thickness, 192 PK
- Mfr # WOD VTC366P-00250-192-36-CLE
- Zoro # G315077497
Key Features
Specifications
Product Information
- MFR #
- WOD VTC366P-00250-192-36-CLE
- Zoro #
- G315077497
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1/4 inch (6mm)
- Thickness
- 6 mil
- Safety Glasses Size
- 1/4 inch
Details
- Material
- PVC
- Safety Tape Color
- Clear
- Adhesive
- Rubber
Description
WOD VTC366P Colored Vinyl Tape Product is of superior quality and with a long shelf-life. Tape has "write-on" capability. It provides a very effective vapor and moisture barrier. It is highly conformable and resistant to aging, sun, water, fungus, bacteria, oil, acids, alkalies and corrosive chemicals. It provides good abrasion, impact and rupture resistance. Vinyl Tape is also known as Dance Floor Tape, Marley Tape, or Splice Tape.
Tape is Available in 16 OSHA Colors
Black - White - Clear - Yellow - Red - Orange - Kelly Green - Sky Blue - Dark Blue
Rainbow Pack Includes
Black - White - Clear - Yellow - Red - Orange - Kelly Green - Sky Blue - Dark Blue
Product Applications
- Color coding
- Lane marking (i.e. school gym floors all kind)
- Identify hazardous or restricted areas
- Marking tape for product during manufacturing process
- Decorating
- Striping on vehicles, Sporting equipment, & Boats
- Masking for hard chrome plating & anodizing
- Harness and pipe wrapping
- Duct and joint sealing
- Outlining designs on corn hole boards
- Use these white board tape lines for pin-striping, draping, charts, graphs, presentations, layouts, signs, hobbies, models, artwork.
Technical Properties
- Adhesive: Synthetic Rubber How are adhesives different?
- Carrier/Backing: soft polyvinyl chloride (SPVC) film
- Thickness: 6 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 22 ounces per inch (to stainless steel test panel)
- Tensile Strength: 16 pounds per inch (longitudinal)
- Service/Operating Temperature: -20°F to 176°F
- Elongation: 150%
- Specification Met: Conforms to CID A-A-1689B, Type II (cancelled PPP-T-66E Type 1 Class 2)
- Core: 3" Diameter on a Plastic Core
Additional Information
Alternative to: 3M 471 & 764; Permacel P-33 & P-34; Cantech 571; Shurtape VP410; Achem ST40; Decker 44; Patco 10 & 150; Achem 410 & 419.
Note: Other colors available as special order. Call for Details.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.