PVC, Dark Blue, 2 inch (48mm) W., 6 mil Thickness, 24 PK

  • Mfr # WOD VTC606-02000-24-60-DBL

  • Zoro # G315076278


product price:  $239.99
/pk 24, $10.00/ea
Free Shipping & Returns

Key Features

Material
PVC
Safety Tape Color
Dark Blue
Width
2 inch (48mm)
Thickness
6 mil
Safety Glasses Size
2 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD VTC606-02000-24-60-DBL
Zoro #
G315076278
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 inch (48mm)
Thickness
6 mil
Safety Glasses Size
2 inch

Details

Material
PVC
Safety Tape Color
Dark Blue
Adhesive
Rubber

Description

WOD VTC606 Colored Vinyl Tape Product is of superior quality and with a long shelf-life. Tape has "write-on" capability. It provides a very effective vapor and moisture barrier. It is highly conformable and resistant to aging, sun, water, fungus, bacteria, oil, acids, alkalies and corrosive chemicals. It provides good abrasion, impact and rupture resistance. Vinyl Tape is also known as Dance Floor Tape, Marley Tape, or Splice Tape.

Tape is Available in 16 OSHA Colors

Black - White - Clear - Yellow - Red - Orange - Light Green - Kelly Green - Emerald Green - Sky Blue - Medium Blue - Dark Blue - Medium Brown - Dark Brown - Gray - Purple

*Light green, Medium blue & Medium brown STOCKED in 36 yd. lengths only.

Rainbow Pack Includes

Black - Brown - Dark Blue - Emerald Green - Gray - Kelly Green - Light Blue - Red - Orange - Purple - White - Yellow

Product Applications

  • Color coding
  • Lane marking (i.e. school gym floors all kind)
  • Identify hazardous or restricted areas
  • Marking tape for product during manufacturing process
  • Decorating
  • Striping on vehicles, Sporting equipment, & Boats
  • Masking for hard chrome plating & anodizing
  • Harness and pipe wrapping
  • Duct and joint sealing
  • Outlining designs on corn hole boards
  • Use these white board tape lines for pin-striping, draping, charts, graphs, presentations, layouts, signs, hobbies, models, artwork.

Technical Properties

  • Adhesive: Synthetic Rubber How are adhesives different?
  • Carrier/Backing: soft polyvinyl chloride (SPVC) film
  • Thickness: 6 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 22 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 16 pounds per inch (longitudinal)
  • Service/Operating Temperature: -20°F to 176°F
  • Elongation: 150%
  • Specification Met: Conforms to CID A-A-1689B, Type II (cancelled PPP-T-66E Type 1 Class 2)
  • Core: 3" Diameter

Additional Information

Alternative to: 3M 471 & 764; Permacel P-33 & P-34; Cantech 571; Shurtape VP410; Achem ST40; Decker 44; Patco 10; Achem 410 & 419.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.