PVC, Dark Green, 2 inch (48mm) W., 5 mil Thickness, 24 PK
- Mfr # WOD VTCA-02000-24-500-DGR
- Zoro # G315082620
Key Features
Specifications
Details
- MFR #
- WOD VTCA-02000-24-500-DGR
- Zoro #
- G315082620
- UPC #
- -
- Country of Origin
- United States
- Material
- PVC
- Safety Tape Color
- Dark Green
- Adhesive
- Rubber
Dimensions
- Width
- 2 inch (48mm)
- Thickness
- 5 mil
- Safety Glasses Size
- 2 inch
Description
WOD VTCA Vinyl Arrows On A Roll are SPVC vinyl die cut Arrows on a pressure-sensitive adhesive roll. Used for aisle marking, color coding, inventory identification, defect marking, and numerous other applications. Made of durable vinyl construction so product is waterproof and can withstand heavy traffic. Another use for the 1/2 inch diameter yellow Arrows is to use as a marker strip on the nose of checker-plate stair treads to meet the new codes that require a contrasting color on the front of every stair tread. The Arrows slip down inside the checkers as a clean strip at the front of the tread and don't wear or mar.
For the 1/2, 3/4 and 1 inch diameter Arrows there are 1,000 Arrows on a roll and all other sizes have 500 Arrows on a roll.
Tape is Available in 12 Vibrant Colors
Yellow - White - Black - Clear - Red - Orange - Light Blue - Dark Blue - Gray - Purple - Dark Green - Dark Brown
Product Applications
- For exterior use laminated film to reduce fading
- Lane marking (i.e. school gym floors all kind)
- Identify hazardous or restricted areas
- Marking tape for product during manufacturing process
- Decorating
Technical Properties
- Adhesive: Synthetic Rubber How are adhesives different?
- Carrier/Backing: Laminated soft polyvinyl chloride (SPVC) film
- Thickness: 5.1 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 11 ounces per inch (to stainless steel test panel)
- Tensile Strength: 11 pounds per inch (longitudinal)
- Core: 3" Diameter
Additional Information
Note: Other colors available as special order. Call for Details.
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.