PVC, Gray, 3/4 inch (18mm) W., 5 mil Thickness, 64 PK
- Mfr # WOD VTC605-00750-64-60-GRA
- Zoro # G315076384
Key Features
Specifications
Details
- MFR #
- WOD VTC605-00750-64-60-GRA
- Zoro #
- G315076384
- UPC #
- -
- Country of Origin
- China
- Material
- PVC
- Safety Tape Color
- Gray
- Adhesive
- Rubber
Dimensions
- Width
- 3/4 inch (18mm)
- Thickness
- 5 mil
- Safety Glasses Size
- 3/4 inch
Description
WOD VTC605 Colored Vinyl Tape Product is of superior quality and with a long shelf-life. Tape has "write-on" capability. It provides a very effective vapor and moisture barrier. It is highly conformable and resistant to aging, sun, water, fungus, bacteria, oil, acids, alkalies and corrosive chemicals. It provides good abrasion, impact and rupture resistance. Vinyl Tape is also known as Dance Floor Tape, Marley Tape, or Splice Tape.
Tape is Available in 13 OSHA Colors
Yellow - White - Black - Clear - Red - Orange - Light Blue - Dark Blue - Gray - Purple - Emerald Green - Kelly Green - Brown.
Rainbow Pack Includes
Black - Brown - Dark Blue - Emerald Green - Gray - Kelly Green - Light Blue - Red - Orange - Purple - White - Yellow
Product Applications
- Color coding
- Lane marking (i.e. school gym floors all kind)
- Identify hazardous or restricted areas
- Marking tape for product during manufacturing process
- Decorating
- Striping on vehicles, Sporting equipment, & Boats
- Masking for hard chrome plating & anodizing
- Harness and pipe wrapping
- Duct and joint sealing
- Outlining designs on corn hole boards
- Use these white board tape lines for pin-striping, draping, charts, graphs, presentations, layouts, signs, hobbies, models, artwork.
Technical Properties
- Adhesive: Synthetic Rubber How are adhesives different?
- Carrier/Backing: soft polyvinyl chloride (SPVC) film
- Thickness: 5.2 mils (carrier, adhesive) What is mil thickness?
- Adhesion: 18 ounces per inch (to stainless steel test panel)
- Tensile Strength: 14 pounds per inch (longitudinal)
- Service/Operating Temperature: up to 140°F
- Elongation: 150%
- Core: 3" Diameter
Additional Information
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.