PVC, Gray, 5 inch (120mm) W., 5 mil Thickness, 8 PK

  • Mfr # WOD VTCD-05000-8-500-GRA

  • Zoro # G315082613


product price:  $92.75
/pk 8, $11.59/ea
Free Shipping & Returns

Key Features

Material
PVC
Safety Tape Color
Gray
Width
5 inch (120mm)
Thickness
5 mil
Safety Glasses Size
5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD VTCD-05000-8-500-GRA
Zoro #
G315082613
UPC #
-
Country of Origin
United States

Dimensions

Width
5 inch (120mm)
Thickness
5 mil
Safety Glasses Size
5 inch

Details

Material
PVC
Safety Tape Color
Gray
Adhesive
Rubber

Description

WOD VTCD Vinyl Dots On A Roll are SPVC vinyl die cut dots on a pressure-sensitive adhesive roll. Used for aisle marking, color coding, inventory identification, defect marking, and numerous other applications. Made of durable vinyl construction so product is waterproof and can withstand heavy traffic. Another use for the 1/2 inch diameter yellow dots is to use as a marker strip on the nose of checker-plate stair treads to meet the new codes that require a contrasting color on the front of every stair tread. The dots slip down inside the checkers as a clean strip at the front of the tread and don't wear or mar.

For the 1/2, 3/4 and 1 inch diameter dots there are 1,000 dots on a roll and all other sizes have 500 dots on a roll.

Tape is Available in 12 Vibrant Colors

Yellow - White - Black - Clear - Red - Orange - Light Blue - Dark Blue - Gray - Purple - Dark Green - Dark Brown

Product Applications

  • Lane marking (i.e. school gym floors all kind)
  • Identify hazardous or restricted areas
  • Marking tape for product during manufacturing process
  • Decorating

Technical Properties

  • Adhesive: Synthetic Rubber How are adhesives different?
  • Carrier/Backing: soft polyvinyl chloride (SPVC) film
  • Thickness: 5.1 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 11 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 11 pounds per inch (longitudinal)
  • Core: 3" Diameter

Additional Information

Note: Other colors available as special order. Call for Details.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.