PVC, Orange, 3/4 inch (18mm) W., 5 mil Thickness, 64 PK

  • Mfr # WOD VTC605-00750-64-60-ORA

  • Zoro # G315076797


product price:  $265.99
/pk 64, $4.16/ea
Free Shipping & Returns

Key Features

Material
PVC
Safety Tape Color
Orange
Width
3/4 inch (18mm)
Thickness
5 mil
Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD VTC605-00750-64-60-ORA
Zoro #
G315076797
UPC #
-
Country of Origin
China

Dimensions

Width
3/4 inch (18mm)
Thickness
5 mil
Safety Glasses Size
3/4 inch

Details

Material
PVC
Safety Tape Color
Orange
Adhesive
Rubber

Description

WOD VTC605 Colored Vinyl Tape Product is of superior quality and with a long shelf-life. Tape has "write-on" capability. It provides a very effective vapor and moisture barrier. It is highly conformable and resistant to aging, sun, water, fungus, bacteria, oil, acids, alkalies and corrosive chemicals. It provides good abrasion, impact and rupture resistance. Vinyl Tape is also known as Dance Floor Tape, Marley Tape, or Splice Tape.

Tape is Available in 13 OSHA Colors

Yellow - White - Black - Clear - Red - Orange - Light Blue - Dark Blue - Gray - Purple - Emerald Green - Kelly Green - Brown.

Rainbow Pack Includes

Black - Brown - Dark Blue - Emerald Green - Gray - Kelly Green - Light Blue - Red - Orange - Purple - White - Yellow

Product Applications

  • Color coding
  • Lane marking (i.e. school gym floors all kind)
  • Identify hazardous or restricted areas
  • Marking tape for product during manufacturing process
  • Decorating
  • Striping on vehicles, Sporting equipment, & Boats
  • Masking for hard chrome plating & anodizing
  • Harness and pipe wrapping
  • Duct and joint sealing
  • Outlining designs on corn hole boards
  • Use these white board tape lines for pin-striping, draping, charts, graphs, presentations, layouts, signs, hobbies, models, artwork.

Technical Properties

  • Adhesive: Synthetic Rubber How are adhesives different?
  • Carrier/Backing: soft polyvinyl chloride (SPVC) film
  • Thickness: 5.2 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 18 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 14 pounds per inch (longitudinal)
  • Service/Operating Temperature: up to 140°F
  • Elongation: 150%
  • Core: 3" Diameter

Additional Information

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.