PVC, Red/White, 6 inch (144mm) W., 7 mil Thickness, 8 PK

  • Mfr # WOD VSWT367-06000-8-36-RW

  • Zoro # G315068181


product price:  $189.99
/pk 8, $23.75/ea
Free Shipping & Returns

Key Features

Material
PVC
Safety Tape Color
Red/White
Width
6 inch (144mm)
Thickness
7 mil
Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD VSWT367-06000-8-36-RW
Zoro #
G315068181
UPC #
-
Country of Origin
China

Dimensions

Width
6 inch (144mm)
Thickness
7 mil
Safety Glasses Size
6 inch

Details

Material
PVC
Safety Tape Color
Red/White
Adhesive
Rubber

Description

WOD VSWT367 is a Hazard Striped Safety Warning Tape designed for marking of hazardous areas and emergency exits to control a temporary crowd, indicate construction area warning, directing foot and vehicle traffic. This conformable soft PVC vinyl tape does not corrode copper, brass, steel, or aluminum metals and is suitable for lane marking, floor marking, and safety coding to comply with OSHA requirements per paragraph 1910.144 of the Federal Register.

The pressure sensitive rubber based adhesive and high quality vinyl used in this Safety Warning Tape makes it durable and resistant to weather and humidity. The high visibility make it a great choice for conveying an excellent visual awareness.

Tape is Available in 5 OSHA Colors

Black/Yellow - Red/White - Black/White - Green/White

Product Applications

  • Lane marking (i.e. school gym floors all kind)
  • Identify hazardous or restricted areas
  • Marking tape for product during manufacturing process
  • Decorating

Technical Properties

  • Adhesive: Synthetic Rubber How are adhesives different?
  • Carrier/Backing: Polyvinyl chloride (PVC) film
  • Thickness: 6 mils (carrier, adhesive) What is mil thickness?
  • Adhesion: 13.7 ounces per inch (to stainless steel test panel)
  • Tensile Strength: 15 pounds per inch (longitudinal)
  • Service/Operating Temperature: 14°F to 176°F
  • Elongation: 210%
  • Specification Met: OSHA 1910.144
  • Core: 3" Diameter

Additional Information

Colors and Typical Meaning:

  • Black/yellow = Physical Hazard / Caution.
  • Red / white = Fire Equipment / First Aid
  • Black/white = Traffic / Housekeeping
  • Green/white = Decorative Identification

Alternative to: 3M 5700 and 5702; Achem 41N; Shurtape VP415.

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.