
Retroreflective Tape with ReflectiveStripe Red-White: 30 in. x 50 yds
Mfr # WOD RT5DOT-S11-30000-LOG-50-RW
Zoro # G915068024
product price:Â $2,565.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
11" Red/7" White
Width
30 inch
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD RT5DOT-S11-30000-LOG-50-RW
Zoro #
G915068024
UPC #
-
Country of Origin
United States
Dimensions
Width
30 inch
Thickness
8 Mil
Details
Color
11" Red/7" White
Material
Polymeric
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.