Shop WOD TAPE
See all product information
Create Account
Reverse Wound ATG Adhesive Transfer Tape Refill Rolls: 1/4 in x 36yds, 144PK
- Mfr # WOD ATG47RW-00250-144-36-CLE
- Zoro # G415076581
product price:Â
$
526.99
/pk of 144, $3.66/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Imperial Tape Width
1/4 inch (6mm)
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD ATG47RW-00250-144-36-CLE
- Zoro #
- G415076581
- UPC #
- -
- Country of Origin
- Italy
- Tape Color
- Clear
- Material
- Metal
Dimensions
- Imperial Tape Width
- 1/4 inch (6mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.