RT5DB Reflective Daybright Tape with Superior Brightness Blue: 3/4 in. x 50 yds, 48PK

  • Mfr # WOD RT5DB-00750-48-50-BLU

  • Zoro # G615070532


product price:  $3,561.99
/pk 48, $74.21/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD RT5DB-00750-48-50-BLU
Zoro #
G615070532
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 inch
Thickness
8 Mil

Details

Color
Dark Blue
Material
Polymeric
Adhesive Material
Acrylic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.