
RT5DOT-K6 Retroreflective Tape with ReflectiveStripe Red-White: 6 in. x 50 yds, 8PK
Mfr # WOD RT5DOT-K6-06000-8-50-RW
Zoro # G315068099
product price:Â $4,496.99
/pk 8, $562.12/ea
Free Shipping & Returns
Key Features
Color
6" Red/6" White
Width
6 inch
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD RT5DOT-K6-06000-8-50-RW
Zoro #
G315068099
UPC #
-
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
8 Mil
Details
Color
6" Red/6" White
Material
Polymeric
Adhesive Material
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.