RTC5 Engineering Grade Reflective Tape Silver 1.5 in. x 10 yds, 32PK
- Mfr # WOD RTC5-01500-32-10-BLU
- Zoro # G115068695
product price:Â
$
283.99
/pk of 32, $8.87/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Width
1.5 inch
Thickness
4.5 mil
Material
Polyester
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD RTC5-01500-32-10-BLU
- Zoro #
- G115068695
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1.5 inch
- Thickness
- 4.5 mil
Details
- Color
- Dark Blue
- Material
- Polyester
- Adhesive Material
- Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.