RTC5 Engineering Grade Reflective Tape Silver 2 in. x 10 yds, 24PK
Mfr # WOD RTC5-02000-24-10-YEL
Zoro # G315068624
product price: $279.99
/pk 24, $11.67/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
2 inch
Thickness
4.5 Mil
Material
Polyester
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD RTC5-02000-24-10-YEL
Zoro #
G315068624
UPC #
-
Country of Origin
China
Dimensions
Width
2 inch
Thickness
4.5 Mil
Details
Color
Yellow
Material
Polyester
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.