RTC5 Engineering Grade Reflective Tape Silver 3/4 in. x 10 yds, 64PK

  • Mfr # WOD RTC5-00750-64-10-BLU

  • Zoro # G715068460


product price: $295.99
/pk 64, $4.62/ea
Free Shipping & Returns

Key Features

Color
Dark Blue
Width
3/4 inch
Thickness
4.5 Mil
Material
Polyester
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD RTC5-00750-64-10-BLU
Zoro #
G715068460
UPC #
-
Country of Origin
China

Dimensions

Width
3/4 inch
Thickness
4.5 Mil

Details

Color
Dark Blue
Material
Polyester
Adhesive Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.