RTC5 Engineering Grade Reflective Tape Silver 6 in. x 10 yds, 8PK
Mfr # WOD RTC5-06000-8-10-GRE
Zoro # G615069888
product price: $273.99
/pk 8, $34.25/ea
Free Shipping & Returns
Key Features
Color
Dark Green
Width
6 inch
Thickness
4.5 Mil
Material
Polyester
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD RTC5-06000-8-10-GRE
Zoro #
G615069888
UPC #
-
Country of Origin
China
Dimensions
Width
6 inch
Thickness
4.5 Mil
Details
Color
Dark Green
Material
Polyester
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.