RTC7 Engineering Grade Reflective Tape Silver 1/2 in. x 50 yds, 72PK

  • Mfr # WOD RTC7-00500-72-50-YEL

  • Zoro # G515069599


product price:  $1,997.99
/pk 72, $27.75/ea
Free Shipping & Returns

Key Features

Color
Yellow
Width
1/2 inch
Thickness
6 Mil
Material
Polyester
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD RTC7-00500-72-50-YEL
Zoro #
G515069599
UPC #
-
Country of Origin
China

Dimensions

Width
1/2 inch
Thickness
6 Mil

Details

Color
Yellow
Material
Polyester
Adhesive Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.