
RTC7 Engineering Grade Reflective Tape Silver 1.5 in. x 50 yds, 24PK
Mfr # WOD RTC7-01500-24-50-BLU
Zoro # G815070738
product price:Â $1,675.99
/pk 24, $69.83/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Width
1.5 inch
Thickness
6 Mil
Material
Polyester
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD RTC7-01500-24-50-BLU
Zoro #
G815070738
UPC #
-
Country of Origin
China
Dimensions
Width
1.5 inch
Thickness
6 Mil
Details
Color
Dark Blue
Material
Polyester
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.