
RTC7 Engineering Grade Reflective Tape Silver 2 in. x 50 yds, 12PK
Mfr # WOD RTC7-02000-12-50-RED
Zoro # G615070655
product price: $1,060.99
/pk 12, $88.42/ea
Free Shipping & Returns
Key Features
Color
Red
Width
2 inch
Thickness
6 Mil
Material
Polyester
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD RTC7-02000-12-50-RED
Zoro #
G615070655
UPC #
-
Country of Origin
China
Dimensions
Width
2 inch
Thickness
6 Mil
Details
Color
Red
Material
Polyester
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.