RTC7 Engineering Grade Reflective Tape Silver 3/8 in. x 10 yds, 192PK

  • Mfr # WOD RTC7-00375-192-10-SIL

  • Zoro # G915069724


product price: $994.99
/pk 192, $5.18/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
3/8 inch
Thickness
6 Mil
Material
Polyester
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD RTC7-00375-192-10-SIL
Zoro #
G915069724
UPC #
-
Country of Origin
China

Dimensions

Width
3/8 inch
Thickness
6 Mil

Details

Color
Silver
Material
Polyester
Adhesive Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.