
RTC7 Engineering Grade Reflective Tape Silver 48 in. x 50 yds
Mfr # WOD RTC7-48000-LOG-50-ORA
Zoro # G415068098
product price: $1,716.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Racing Orange
Width
48 inch
Thickness
3.7 Mil
Material
Polyester
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD RTC7-48000-LOG-50-ORA
Zoro #
G415068098
UPC #
-
Country of Origin
China
Dimensions
Width
48 inch
Thickness
3.7 Mil
Details
Color
Racing Orange
Material
Polyester
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.