
RTCS3 Commercial Grade Reflective Tape Stripe Safety Blue-White: 2 in. x 10 yds, 24PK
Mfr # WOD RTCS3-02000-24-10-BW
Zoro # G215067888
product price:Â $148.99
/pk 24, $6.21/ea
Free Shipping & Returns
Key Features
Color
Blue & White
Width
2 inch
Thickness
3.7 Mil
Material
Polyester
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD RTCS3-02000-24-10-BW
Zoro #
G215067888
UPC #
-
Country of Origin
China
Dimensions
Width
2 inch
Thickness
3.7 Mil
Details
Color
Blue & White
Material
Polyester
Adhesive Material
Acrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.