RTCS5 Engineering Grade Reflective Tape Stripe Safety Black-Yellow: 3/4 in. x 50 yds, 48PK

  • Mfr # WOD RTCS5-00750-48-50-BY

  • Zoro # G215068717


product price:  $2,260.99
/pk 48, $47.10/ea
Free Shipping & Returns

Key Features

Color
Black & Yellow
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOD RTCS5-00750-48-50-BY
Zoro #
G215068717
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 inch
Thickness
8 Mil

Details

Color
Black & Yellow
Material
Polymeric
Adhesive Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.