
RTCS5 Engineering Grade Reflective Tape Stripe Safety Black-Yellow: 4 in. x 50 yds, 12PK
Mfr # WOD RTCS5-04000-12-50-BY
Zoro # G515068660
product price:Â $2,919.99
/pk 12, $243.33/ea
Free Shipping & Returns
Key Features
Color
Black & Yellow
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD RTCS5-04000-12-50-BY
Zoro #
G515068660
UPC #
-
Country of Origin
United States
Dimensions
Width
4 inch
Thickness
8 Mil
Details
Color
Black & Yellow
Material
Polymeric
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.