
RTCS5 Engineering Grade Reflective Tape Stripe Safety Red-White: 1.5 in. x 50 yds, 24PK
Mfr # WOD RTCS5-01500-24-50-RW
Zoro # G215068656
product price:Â $2,141.99
/pk 24, $89.25/ea
Free Shipping & Returns
Key Features
Color
Red & White
Thickness
8 Mil
Material
Polymeric
Adhesive Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD RTCS5-01500-24-50-RW
Zoro #
G215068656
UPC #
-
Country of Origin
United States
Dimensions
Width
1.5 inch
Thickness
8 Mil
Details
Color
Red & White
Material
Polymeric
Adhesive Material
Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.