Shop WOD TAPE
See all product information
Create Account
Rubber, 3/4 inch (18mm) W, Black, 750 PK
- Mfr # WOD LOOP-R-00750-1-25-BLA
- Zoro # G015082555
product price:Â
$
25.29
/pk of 750, $0.03/ea
Key Features
Adhesive Type
Rubber
Backing Material
Nylon
Width
3/4 inch (18mm)
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD LOOP-R-00750-1-25-BLA
- Zoro #
- G015082555
- UPC #
- -
- Country of Origin
- United States
- Adhesive Type
- Rubber
- Backing Material
- Nylon
- Color
- Black
Dimensions
- Width
- 3/4 inch (18mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.