SFC100 Heavy Duty Stretch Wrap for Palletizing or Moving Black: 18 in. x 1000 ft, 4PK

  • Mfr # WOD SFC100-18000-4-1000-OBL

  • Zoro # G015076851


product price:  $83.25
/pk 4, $20.81/ea
Free Shipping & Returns

Key Features

Width
18 inch 450mm)
Color
Black
Material
Cast
Size
18 inch
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD SFC100-18000-4-1000-OBL
Zoro #
G015076851
UPC #
-
Country of Origin
United States

Dimensions

Width
18 inch 450mm)
Size
18 inch

Details

Color
Black
Material
Cast
Adhesive
Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.