Shop WOD TAPE
See all product information
Create Account
SFC120 Heavy Duty Stretch Wrap for Palletizing or Moving Clear: 18 in. x 1000 ft, 4PK
- Mfr # WOD SFC120-18000-4-1000-CLE
- Zoro # G015076790
product price:Â
$
86.85
/pk of 4, $21.71/ea
Key Features
Width
18 inch 450mm)
Color
Clear
Material
Cast
Size
18 inch
Adhesive
Non-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD SFC120-18000-4-1000-CLE
- Zoro #
- G015076790
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- Cast
- Adhesive
- Non-Adhesive
Dimensions
- Width
- 18 inch 450mm)
- Size
- 18 inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.