
SFC80 Heavy Duty Stretch Wrap for Palletizing or Moving Clear: 18 in. x 1800 ft, 4PK
Mfr # WOD SFC80-18000-4-1500-CLE
Zoro # G315077206
product price:Â $86.85
/pk 4, $21.71/ea
Free Shipping & Returns
Key Features
Width
18 inch 450mm)
Color
Clear
Material
Cast
Size
18 inch
Adhesive
Non-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WOD SFC80-18000-4-1500-CLE
Zoro #
G315077206
UPC #
-
Country of Origin
United States
Dimensions
Width
18 inch 450mm)
Size
18 inch
Details
Color
Clear
Material
Cast
Adhesive
Non-Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.