Shop WOD TAPE
See all product information
Create Account
Skived PTFE Tape Film For Labeling Machines and Electrical Applications: 1/2 in. x 18yds, 72PK
- Mfr # WOD SPTFE10-00500-72-18-BRO
- Zoro # G515083090
product price:Â
$
2,155.99
/pk of 72, $29.94/ea
Free Shipping & Returns
Key Features
Tape Width
1/2 inch (12mm)
Tape Adhesive
Silicone
Tape Thickness
2.6 mil
Tape Color
Brown
Material
Polymide (Kapton)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD SPTFE10-00500-72-18-BRO
- Zoro #
- G515083090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 1/2 inch (12mm)
- Tape Thickness
- 2.6 mil
Details
- Tape Adhesive
- Silicone
- Tape Color
- Brown
- Material
- Polymide (Kapton)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.