Strapping Tape, 2.8 mil Thick, 3 in Core Dia., Black
- Mfr # WOD PSTC28-32600-LOG-60-BLA
- Zoro # G115083056
product price:Â
$
78.25
/ea
Key Features
Tape Tensile Strength
94.8 lb/in
Tape Thickness
2.8 mil
Tape Color
Black
Length
60 yd
Message
No Message
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD PSTC28-32600-LOG-60-BLA
- Zoro #
- G115083056
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 2.8 mil
- Length
- 60 yd
- Width
- 32.6 in
- Tape Core Diameter
- 3 in
Details
- Tape Tensile Strength
- 94.8 lb/in
- Tape Color
- Black
- Message
- No Message
- Material
- Polypropylene, Rubber
- Series
- PSTC28
- Item
- Strapping Tape
- Tape Backing Material
- Tensilized Polypropylene
- Tape Adhesive
- Synthetic Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.