Structural Grade Double Sided Ultra High Bond Tape Sticks: 3/4in x 36yds, 4PK

  • Mfr # WOD DCUHB45-00750-4-36-TRA

  • Zoro # G715071750


product price:  $366.99
/pk 4, $91.75/ea
Free Shipping & Returns

Key Features

Tape Color
Translucent
Imperial Tape Width
3/4 inch (18mm)
Tape Backing Material
Low Density PVC Foam
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOD DCUHB45-00750-4-36-TRA
Zoro #
G715071750
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
3/4 inch (18mm)

Details

Tape Color
Translucent
Tape Backing Material
Low Density PVC Foam
Tape Adhesive
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.