Tape Dispenser, 1 in Max. Tape Width, 3 in Tape Core Dia., Metal
- Mfr # WOD TTD1SD-1
- Zoro # G415082902
product price:Â
$
21.45
/ea
Key Features
Material
Metal
Basic Power Source
Manual
For Maximum Tape Width
1 in
For Tape Core Diameter
3 in
For Use With
1 in Wide Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD TTD1SD-1
- Zoro #
- G415082902
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Metal
- Item
- Tape Dispenser
- Basic Power Source
- Manual
- For Use With
- 1 in Wide Tape
Dimensions
- For Maximum Tape Width
- 1 in
- For Tape Core Diameter
- 3 in
- For Maximum Tape Roll Diameter
- 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.