Tape Dispenser, 2 in Max. Tape Width, 3 in Tape Core Dia., Steel
- Mfr # WOD TTD2B-1
- Zoro # G815082885
product price:Â
$
20.59
/ea
Key Features
Material
Steel
For Maximum Tape Width
2 in
Basic Power Source
Manual
For Tape Core Diameter
3 in
For Use With
Packaging Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD TTD2B-1
- Zoro #
- G815082885
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Basic Power Source
- Manual
- Item
- Tape Dispenser
- For Use With
- Packaging Tape
Dimensions
- For Maximum Tape Width
- 2 in
- For Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.