Tape Dispenser, 3 in Max. Tape Width, 3 in Tape Core Dia., Metal
- Mfr # WOD TTD3SD-1
- Zoro # G415082889
product price:Â
$
35.89
/ea
Key Features
Material
Metal
For Maximum Tape Width
3 in
For Maximum Tape Roll Diameter
5 in
Basic Power Source
Manual
For Use With
3 in Wide Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD TTD3SD-1
- Zoro #
- G415082889
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Metal
- Item
- Tape Dispenser
- Basic Power Source
- Manual
- For Use With
- 3 in Wide Tape
Dimensions
- For Maximum Tape Width
- 3 in
- For Maximum Tape Roll Diameter
- 5 in
- For Tape Core Diameter
- 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.