Shop WOD TAPE
See all product information
Create Account
Tape Dispenser, 4 in Max. Tape Width, Metal, Black, Orange, 6 PK
Mfr # WOD TTD4HDR-6
Zoro # G215077290
product price:Â
$
365.99
/pk 6, $61.00/ea
Free Shipping & Returns
Key Features
Color
Black, Orange
Material
Metal
Width
0.2 in
Basic Power Source
Manual
For Maximum Tape Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD TTD4HDR-6
- Zoro #
- G215077290
- UPC #
- -
- Country of Origin
- United States
- Color
- Black, Orange
- Material
- Metal
- Item
- Tape Dispenser
- Basic Power Source
- Manual
- For Use With
- 4 in Wide Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.