Tape Harness, PVC, Yellow, 2 inch (48mm) W., 4 Mil Thickness, 64 PK
- Mfr # WOD VDTY4-02000-64-76-YEL
- Zoro # G815067745
Key Features
Specifications
Details
- MFR #
- WOD VDTY4-02000-64-76-YEL
- Zoro #
- G815067745
- UPC #
- -
- Country of Origin
- China
- Item
- Tape Harness
- Material
- PVC
- Safety Tape Color
- Yellow
- Adhesive
- Non Adhesive
Dimensions
- Width
- 2 inch (48mm)
- Thickness
- 4 mil
- Safety Glasses Size
- 2 inch
Description
WOD VDTY4 is a Non-adhesive plasticized polyvinyl chloride film tape. Easy unwinding characteristics - tape clings firmly to it's own backing for tight wrap (Self-Fusing). High elongation and good strength to permit trouble-free binding of wiring harnesses for the automotive industry.
Dry vinyl tape also used for plating applications - high stretch, good "cling" characteristics and great conformability provide for superior masking in hard chrome and other plating applications. UL510 Flame Resistant. Cold flexibility - no cracking.
Product Applications
- Masking in hard chrome and other plating applications
- Binding of wiring harnesses for the automotive industry.
- Self-Fusing for wrapping
Technical Properties
- Adhesive: N/A
- Carrier/Backing: Plasticized polyvinyl chloride (PVC) film
- Thickness: 3.94 Mils (carrier, adhesive) What is mil thickness?
- Tensile Strength: 8.6 pounds per inch (longitudinal)
- Specification Met: CE
- Core: 1.5" in. diameter neutral
Additional Information
Note: Specifications are those given by manufacturers and are not tested for accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.