Tape Weatherstrip Seal Window and Door Sound Proof Insulation: 3/8 in x 150 ft 1/16 Thick, 64PK
- Mfr # WOD SSLDFT-1/16-00375-64-150-BLA
- Zoro # G915082228
product price:Â
$
446.99
/pk of 64, $6.98/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low Density PVC Foam
Width (In.)
1/16 inch Thick x Width 3/8 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD SSLDFT-1/16-00375-64-150-BLA
- Zoro #
- G915082228
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Low Density PVC Foam
Dimensions
- Width (In.)
- 1/16 inch Thick x Width 3/8 inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.