TFE46WL PTFE Fiberglass Cloth Teflon Tape Non Adhesive: 1/2 in. x 36 yds, 72PK
- Mfr # WOD TFE46NA-00500-72-36-BRO
- Zoro # G915080705
product price:Â
$
1,494.99
/pk of 72, $20.76/ea
Free Shipping & Returns
Key Features
Color
Brown
Tape Adhesive
Silicone
Tape Thickness
8.4 mil
Material
Fiberglass Cloth
Width
1/2 inch (12mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOD TFE46NA-00500-72-36-BRO
- Zoro #
- G915080705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 8.4 mil
- Width
- 1/2 inch (12mm)
Details
- Color
- Brown
- Tape Adhesive
- Silicone
- Material
- Fiberglass Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.