Shop WOD TAPE

TFE54WL PTFE Fiberglass Cloth Teflon Tape Self Wound: 3/4 in. x 36 yds, 48PK

  • Mfr # WOD TFE54WL-00750-48-36-BRO

  • Zoro # G315080725


product price:  $2,516.99
/pk 48, $52.44/ea
Free Shipping & Returns

Key Features

Color
Brown
Tape Adhesive
Silicone
Tape Thickness
8.4 Mil
Material
Fiberglass Cloth
Width
3/4 inch (18mm)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD TFE54WL-00750-48-36-BRO
Zoro #
G315080725
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
8.4 Mil
Width
3/4 inch (18mm)

Details

Color
Brown
Tape Adhesive
Silicone
Material
Fiberglass Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.