Shop WOD TAPE
See all product information
TFE91WL PTFE Fiberglass Cloth Teflon Tape With Liner: 1.5 in. x 36 yds, 24PK
Mfr # WOD TFE91WL-01500-24-36-BRO
Zoro # G615080692
product price:Â $3,469.99
/pk 24, $144.58/ea
Free Shipping & Returns
Key Features
Color
Brown
Tape Adhesive
Acrylic
Tape Thickness
5 Mil
Material
UHMW Polyethylene
Width
1.5 inch (36mm)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOD TFE91WL-01500-24-36-BRO
Zoro #
G615080692
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5 Mil
Width
1.5 inch (36mm)
Details
Color
Brown
Tape Adhesive
Acrylic
Material
UHMW Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.