
TTD1BK Office Tabletop Tape Dispenser: For up to 1 in. Case of 6, 6PK
Mfr # WOD TTD1BK-6
Zoro # G115082899
product price:Â $44.99
/pk 6, $7.50/eaKey Features
Color
Black/Orange
Material
Plastic
Width
3/16 inch (4.7mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOD TTD1BK-6
Zoro #
G115082899
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3/16 inch (4.7mm)
Details
Color
Black/Orange
Material
Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.