Shop WOD TAPE

UFST55 Uni Directional Filament Strapping Tape Industrial Grade 12 in. x 60 yds, 4PK

  • Mfr # WOD UFST55-12000-4-60-CLE

  • Zoro # G615083037


product price:  $282.99
/pk 4, $70.75/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Thickness
5.5 Mil
Tape Color
Clear
Size
12 inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD UFST55-12000-4-60-CLE
Zoro #
G615083037
UPC #
-
Country of Origin
Italy

Dimensions

Tape Thickness
5.5 Mil
Width
12 inch (288mm)
Size
12 inch

Details

Tape Backing Material
Polypropylene
Tape Adhesive
Rubber
Tape Color
Clear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.