Shop WOD TAPE

VDTY4 Dry Non Adhesive Vinyl Tape Harness Yellow: 48 in. x 76 yds.

  • Mfr # WOD VDTY4-48000-LOG-76-YEL

  • Zoro # G515081621


product price:  $473.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Tape Color
Yellow
Tape Thickness
4 Mil
Width
48 inch
Tape Adhesive Material
Non Adhesive
Tape Backing Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD VDTY4-48000-LOG-76-YEL
Zoro #
G515081621
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
4 Mil
Width
48 inch

Details

Tape Color
Yellow
Tape Adhesive Material
Non Adhesive
Tape Backing Material
PVC

Description

WOD VDTY4 is a Non-adhesive plasticized polyvinyl chloride film tape. Easy unwinding characteristics - tape clings firmly to it's own backing for tight wrap (Self-Fusing). High elongation and good strength to permit trouble-free binding of wiring harnesses for the automotive industry.

Dry vinyl tape also used for plating applications - high stretch, good "cling" characteristics and great conformability provide for superior masking in hard chrome and other plating applications. UL510 Flame Resistant. Cold flexibility - no cracking.

Product Applications

  • Masking in hard chrome and other plating applications
  • Binding of wiring harnesses for the automotive industry.
  • Self-Fusing for wrapping

Technical Properties

  • Adhesive: N/A
  • Carrier/Backing: Plasticized polyvinyl chloride (PVC) film
  • Thickness: 3.94 Mils (carrier, adhesive) What is mil thickness?
  • Tensile Strength: 8.6 pounds per inch (longitudinal)
  • Specification Met: CE
  • Core: 1.5" in. diameter neutral

Additional Information

Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.