Shop WOD TAPE

VSWT187 Striped Safety Warning Tape Red-White 49 in. X 18 yds.

  • Mfr # WOD VSWT187-49000-LOG-18-RW

  • Zoro # G215069653


product price:  $88.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WOD VSWT187-49000-LOG-18-RW
Zoro #
G215069653
UPC #
-
Country of Origin
United States

Description

Premium Grade Hazard Striped Safety Warning Tape
Product Description
WOD VSWT187 is a Hazard Striped Safety Warning Tape designed for marking of hazardous areas and emergency exits to control a temporary crowd, indicate construction area warning, directing foot and vehicle traffic. This conformable soft PVC vinyl tape does not corrode copper, brass, steel, or aluminum metals and is suitable for lane marking, floor marking, and safety coding to comply with OSHA requirements per paragraph 1910.144 of the Federal Register. The pressure sensitive rubber based adhesive and high quality vinyl used in this Safety Warning Tape makes it durable and resistant to weather and humidity. The high visibility make it a great choice for conveying an excellent visual awareness. Tape is Available in 5 OSHA Colors Black/Yellow - Red/White - Black/White - Green/White Product Applications Lane marking i.e. school gym floors all kind Identify hazardous or restricted areas Marking tape for product during manufacturing process Decorating Technical Properties Adhesive: Synthetic Rubber How are adhesives different? Carrier/Backing: Polyvinyl chloride PVC film Thickness: 6 mils carrier, adhesive What is mil thickness? Adhesion: 13.7 ounces per inch to stainless steel test panel Tensile Strength: 15 pounds per inch longitudinal Service/Operating Temperature: 14 degrees Farenheit to 176 degrees Farenheit Elongation: 210% Specification Met: OSHA 1910.144 Core: 3in Diameter Additional Information Colors and Typical Meaning: Black/yellow = Physical Hazard / Caution. Red / white = Fire Equipment / First Aid Black/white = Traffic / Housekeeping Green/white = Decorative Identification Alternative to: 3M 5700 and 5702; Achem 41N; Shurtape VP415. Note: Specifications are those given by manufacturers and are not tested for accuracy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.