
Weighted Base Bench Top Tabletop Double Sided Tape Dispenser, 5PK
Mfr # WOD DCTTD2-5
Zoro # G215077450
product price: $842.99
/pk 5, $168.60/ea
Free Shipping & Returns
Key Features
Color
Black/Orange
Material
Kraft Paper Foil
Thickness
2 Mil
Width
3/8 inch (9mm)
Adhesive
Starch Co-polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WOD DCTTD2-5
Zoro #
G215077450
UPC #
-
Country of Origin
Italy
Dimensions
Thickness
2 Mil
Width
3/8 inch (9mm)
Details
Color
Black/Orange
Material
Kraft Paper Foil
Adhesive
Starch Co-polymer
Description
Releases Tape and Peels Off Backing: Up to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.