Zoro Homepage

Carbon Monoxide Analyzer, Backlit LED

  • Mfr # 7754

  • Zoro # G1810212


product price: $3,675.99
/ea
Free Shipping & Returns

Key Features

Power Source
Li-ion Battery
Accuracy
+/-0.3% of Reading or +/-5 Degrees F
Resolution
0.1%
Temp. Range
5 Degrees to 40 Degrees C
Low Battery Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7754
Zoro #
G1810212
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
4 yr
Display Size
7 in
Manufacturer Warranty Length
48 mo

Details

Item
Combustion Analyzer
Power Source
Li-ion Battery
Accuracy
+/-0.3% of Reading or +/-5 Degrees F
Resolution
0.1%
Temp. Range
5 Degrees to 40 Degrees C
Low Battery Indicator
Yes
Oxygen Concentration
0 to 21%
Humidity Accuracy
+/-3%
Includes
(25) Wadding Filters, 10.8 in Gas Probe, 100,000 ppm COH Sensor, 5.7 ft Cable Hose, Coarse Filter, Hard Carrying Case, Magnetic Mount, O2 Sensor, USB Cable, Waterstop Filter, Thermal Printer
Data Hold
Yes
Sensor Life
4 yr
Auto Power Off
No
Data Storage
Yes
Carbon Monoxide Measurement Range (PPM)
0 to 32,000 ppm
Calibration Certificate Included
Yes
Relative Humidity Range
30% to 70%
Carbon Dioxide Concentration
0 to 0.1%
Display
Backlit LED
Dew Point Range
68 Degrees to 212 Degrees F
Special Features
Condensation Trap Flashes Blue When At Capacity, Plug-In Hose Connection, Start-Stop Button On Probe
Features
Condensate Protection, Data Transfer
Carbon Monoxide Measurement Range
0 to 32,000 ppm
Battery Chemistry
Lithium Ion
Minimum Operating Temperature
32 Degrees F
Maximum Carbon Monoxide Measured
10,000 ppm
Maximum Oxygen Measured
21 % v/v
Digital Display Screen Type
LCD Touchscreen
Maximum Operating Temperature
113 Degrees F
Battery Voltage
3.7V
Minimum Oxygen Measured
0 % v/v
Selectable Fuel Options
Gas, Oil
Batteries Included
Yes
Battery Run Time
6 hr
Number of Batteries Required
1

Description

Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Gas, Oil, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.