Zoro Homepage

Carbon Monoxide Analyzer, Backlit LED

  • Mfr # 8390

  • Zoro # G1810188


product price: $2,368.99
/ea
Free Shipping & Returns

Key Features

Power Source
Li-ion Battery
Accuracy
+/-0.3% of Reading or +/-5 Degrees F
Carbon Monoxide Measurement Range (PPM)
0 to 10,000
Data Hold
Yes
Resolution
0.1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8390
Zoro #
G1810188
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
4 yr
Display Size
5 in
Manufacturer Warranty Length
48 mo

Details

Item
Combustion Analyzer
Power Source
Li-ion Battery
Accuracy
+/-0.3% of Reading or +/-5 Degrees F
Carbon Monoxide Measurement Range (PPM)
0 to 10,000
Data Hold
Yes
Resolution
0.1%
Data Storage
Yes
Special Features
Connect with Smartphone APP, Rugged, Wireless LAN
Humidity Accuracy
+/-3%
Calibration Certificate Included
Yes
Relative Humidity Range
30% to 70%
Low Battery Indicator
Yes
Sensor Life
4 yr
Oxygen Concentration
0 to 21%
Auto Power Off
No
Dew Point Range
68 Degrees to 212 Degrees F
Includes
(25) Cotton Filters, (3) Water Stop Filters, (5) Coarse Filter, 10,000 ppm CO sensor, Clamping Cone, Combustion Air Temperature Probe 1 ft with 6 ft Hose Assembly, Differential Pressure Measurement Set, Flue Gas Probe 1 ft with 5 ft Hose Assembly, Hard Carrying Case, Magnetic Mount, PTFE Cone, Thermal Paper, USB and IR Interfaces, Wireless LAN, Smoke Test Pump, Thermal Printer
Display
Backlit LED
Carbon Dioxide Concentration
0 to 0.1%
Temp. Range
41 Degrees to 104 Degrees F
Features
48 month warranty, Condensate protection, Data storage Store up to 1,000 customer records, Data transmission By USB, Wireless LAN or infrared, Displays up to 14 measurement readings, Fuel Gas Analysis App, Intuitive to operate via on-screen keyboard, Large 5" color touchscreen, Multistage filter technology incl. water stop filter, Operating time: more than 6 h with lithium ion power, Rechargeable battery, Simple to use
Carbon Monoxide Measurement Range
0 to 10,000
Minimum Oxygen Measured
0 % v/v
Battery Chemistry
Lithium Ion
Number of Batteries Required
1
Batteries Included
Yes
Selectable Fuel Options
Biofuel, Coa, Digester Gas, four user defined fuels, Fuel Oil 2, Fuel Oil 4, Fuel Oil 6, Kerosene, LPG, Natural gas, Pellets, Propane, Wood
Minimum Carbon Monoxide Measured
0 ppm
Battery Run Time
6 hr
Digital Display Screen Type
LCD Touchscreen
Maximum Carbon Monoxide Measured
10,000 ppm
Maximum Oxygen Measured
21 % v/v
Calibration Certificate Type
Available Separately

Description

Combustion Analyzer, Digital Display Screen Type LCD Touchscreen, Maximum Carbon Monoxide Measured 10,000 ppm, Maximum Oxygen Measured 21 Percent v/v, Minimum Oxygen Measured 0 Percent v/v, Selectable Fuel Options Biofuel, Coa, Digester Gas, four user defined fuels, Fuel Oil 2, Fuel Oil 4, Fuel Oil 6, Kerosene, LPG, Natural gas, Pellets, Propane, Wood, Minimum Carbon Monoxide Measured 0 ppm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.