Zoro Homepage

DewPointIndicator, Cabled, NoNIST

  • Mfr # 6808

  • Zoro # G5271515


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Application
Testing for Backdraft Conditions Between the Chimney and the Boiler Room
Humidity Accuracy
+/-1 Degrees
Includes
17 in Flex Arm
Battery Type
9V
Temp. Range (F)
14 Degrees to 212 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6808
Zoro #
G5271515
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1 in
Overall Height
4.8 in
Overall Width
2.4 in

Details

Item
Dew Point Indicator
Application
Testing for Backdraft Conditions Between the Chimney and the Boiler Room
Humidity Accuracy
+/-1 Degrees
Includes
17 in Flex Arm
Battery Type
9V
Temp. Range (F)
14 Degrees to 212 Degrees
Humidity Resolution
1 %
Meter Style
Data Logging
Temp. Range (C)
-40 Degrees to 100 Degrees
Data Logging
No
Calibration Certificate
No
Temp. Resolution (F)
1 Degrees
Interface
No
Bar Graph
No
Dew Point Range
14 Degrees to 212 Degrees F
Special Features
Three indicators (Visual, Audible, Temperature Rise)
Temp. Accuracy (F)
+/-1 Degrees
Temp. Resolution (C)
1 Degrees
Auto Power Off
No
Data Hold
No
Sensor Type
Small
Display
LCD
Ambient Temperature Accuracy
+/-0.1 Degrees F
Auto Shut-Off
No
Properties Measured
Ambient Temperature, Dew Point
Includes Batteries
Batteries Included
Temperature Resolution
0.1 Degrees F
Display Screen Type
LCD
Includes Case
Case Included
IP/NEMA Rating
Not Rated
Ambient Temperature Range
-40 Degrees to 212 Degrees F
Probe Design
Cabled
Meter Type
Basic Function Relative Humidity & Temperature Meter
Ambient Temperature Measurement - Maximum
212 Degrees F
Includes Data Hold
No Data Hold
Dew Point Temperature Measurement - Maximum
212 Degrees F
Dew Point Temperature Measurement - Minimum
14 Degrees F
Includes Data Logging
No Data Logging Included
Wet Bulb Temperature Measurement - Maximum
212 Degrees F
Ambient Temperature Measurement - Minimum
-40 Degrees F
Product Type
Relative Humidity and Temperature Meter
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included

Description

Dew Point Indicator, Data Logging, +/-1 Degrees Humidity Accuracy, 14 Degrees to 212 Degrees Temp. Range (F), +/-1 Degrees Temp. Accuracy (F), 14 Degrees to 212 Degrees F Dew Point Range, 1 Percent Humidity Resolution, Sensor Type Small, Display LCD, Bar Graph No, Battery Type 9V, Auto Power Off No, Data Hold No, Data Logging No, Interface No, Calibration Certificate No, Includes 17 in Flex Arm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.